Shop All Shocks & Struts
Acdelco
Strut Asm-Frt Susp, 506-904
Mfr # 506-904
Zoro # G4751718
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Mounting Type Threaded Rod
- Lower Mount Type Bracket
- Adjustable No
- Mounting Hardware Included No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 506-904
- Zoro # G4751718
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Length | 22.5 in |
Outside Cylinder Diameter (in) | 2.126 in |
Shaft Diameter (in) | 0.8661 in |
Width (in) | 6.9 in |
Height (in) | 6.8 in |
Details
Item | Front Suspension Strut |
Upper Mounting Type | Threaded Rod |
Lower Mount Type | Bracket |
Adjustable | No |
Mounting Hardware Included | No |
Material | Steel |
Body Color | Black |
Internal Construction Type | Dual Tube |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM OE Replacement, 22 Millimeter Thread (TG10060)
- ECCO Beacon, Blue, 4" H (6465B)
- LISLE CREEPER FOLD UP (LI95002)
- ILB GOLD Replacement For Honda, 35850-Hf1-670 Solenoid - Switch (35850-HF1-670 SOLENOID - SWITCH)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- ACDELCO Absorber Asm-Frt Shk, 540-1731 (540-1731)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- KYB Strut-Plus Assembly, Sr4416 (SR4416)
- GABRIEL Premium, Struts For Car/Truck/SUV, G55870 (G55870)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34811 (34811)
- Acdelco Shocks & Struts