Shop All Aftermarket Steering
Acdelco
Steering Shaft, 19329330
Mfr # 19329330
Zoro # G400627576
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.75 in
- Weight 2.55 lb
- Height 3.25 in
- Width 3.25 in
- Diameter 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19329330
- Zoro # G400627576
- UPC # 808709931676
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Length | 15.75 in |
Height | 3.25 in |
Width | 3.25 in |
Diameter | 0.58 in |
Details
Item | Upper Intermediate Steering Shaft |
Weight | 2.55 lb |
Includes | Universal Joints |
Color | Black, Silver |
End 2 Type | Straight |
Number of Universal Joints | 1 |
End 1 Type | Straight |
Number of Splines | 10 |
Description
Steering Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Plug 5Mm-.90Mm (8323ZR)
- SOUTHCO Draw Latch One-Piece Flexible Handle Stainless Steel - No Restriction (37-10-065-20)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8368)
- POWERBUILT 2Ton Bottle Jack (640405)
- ACDELCO Knuckle Asm-Rr Susp (84755513)
- ACDELCO KNUCKLE-STRG (23192988)
- ROADPRO Chrome Steering Wheel Spinner Knob (RP-70100)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- SKF Shaft Seal, 1-1/8 x 1-5/8 x 1/4", CRW1, Nitrile (11123)
- TERAFLEX 18-C JEEP WRANGLER/GLADIATOR JL/JT FALCON NEXUS STEERING STABILIZER, S (09-02-22-110-000)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA1, NBR (12364)
- Acdelco Aftermarket Steering