Shop All Automotive Speakers & Amplifiers
Acdelco
Speaker Asm-Rdo Rr S/D, 23418091
Mfr # 23418091
Zoro # G300412234
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- Size 6-7/8 X 8-11/16 Inch
- Number Of Terminals 2
- Mounting Depth (in) 2-5/8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 23418091
- Zoro # G300412234
- UPC # 808709683919
- Country of Origin Unknown
- Category Automotive Speakers & Amplifiers
Dimensions
Size | 6-7/8 X 8-11/16 Inch |
Mounting Depth (in) | 2-5/8 Inch |
Details
Type | Pin |
Number Of Terminals | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 6-Way Cnnctr Plug, Trailer Side, 58081 (58081)
- WALKER EXHAUST Exhaust Muffler Assembly, 53824 (53824)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- RAYMARINE Adapter Plate C80 E80 To Axiom 9 (A80564)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- PYLE 10'' 600 Watt Subwoofer, PLW10RD (PLW10RD)
- PLANET AUDIO Planet Audio PL1600.4 1600 watt Pulse Series 4-Channel Mosfet Class AB amp; Black (PL1600.4)
- AUDIOPIPE Audiopipe APSW-62GM 6.5 in. Single Sealed Marine Speaker Enclosure (APSW-62GM)
- Acdelco Automotive Speakers & Amplifiers