Shop All Automotive Speakers & Amplifiers
Acdelco
Speaker, 25937105
Mfr # 25937105
Zoro # G5526453
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 8 Ohm
- Width (in) 6.75 in
- Frame Material Molded ABS
- Cone Color Black
- Length (in) 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25937105
- Zoro # G5526453
- UPC # 707773021644
- Country of Origin Unknown
- Category Automotive Speakers & Amplifiers
Dimensions
Width (in) | 6.75 in |
Length (in) | 10.25 in |
Height (in) | 4.75 in |
Details
Impedance | 8 Ohm |
Frame Material | Molded ABS |
Cone Color | Black |
Number of Terminals | 2 |
Driver Type | Midrange |
Power Handling Capacity | 12 W |
Item | Rear Side Door Speaker |
Terminal Type | Blade |
Sensitivity (dB) | 87 |
Frame Color | Black |
Description
AC Delco speaker's built a reputation in the automotive industry for quality and craftmanship. We manufacture speaker's for virtually every automobile on the road today. AC Delco speaker's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (426320-525-001P)
- ERICKSON 54"X84" Combination Loading Ramp 1500 lb "LOAD IT" (07488)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10MC-A)
- WIX FILTERS Air Filter - Outer, 46433P (46433P)
- POWER ACOUSTIK Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer (EW-124S)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING PREAMP1800 8-Ch Professional Preamplifier with USB Audio Interface - USB Direct Encoder (PREAMP1800)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- Acdelco Automotive Audio & Video