Shop All Automotive Speakers & Amplifiers
Acdelco
Speaker, 25906039
Mfr # 25906039
Zoro # G3179968
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 8 Ohm
- Power Handling Capacity 12 W
- Sensitivity (dB) 88
- Diameter (in) 6.1 in
- Mounting Depth (in) 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25906039
- Zoro # G3179968
- UPC # 707773438152
- Country of Origin Mexico
- Category Automotive Speakers & Amplifiers
Dimensions
Diameter (in) | 6.1 in |
Mounting Depth (in) | 1.83 in |
Length (in) | 8.81 in |
Height (in) | 5.62 in |
Width (in) | 2.9 in |
Details
Impedance | 8 Ohm |
Item | Rear Side Door Speaker |
Power Handling Capacity | 12 W |
Sensitivity (dB) | 88 |
Driver Type | Midrange |
Cone Color | Black |
Frame Color | Black |
Terminal Type | Blade |
Number of Terminals | 2 |
Frame Material | Molded ABS |
Description
Music will sound its best with ACDelco GM Original Equipment Car Speakers, and are GM-recommended replacements for your vehicle’s original components. Speakers turn electrical energy into mechanical energy to move air, using a permanent magnet and an electromagnet. The electromagnet is energized when the radio or amplifier (if equipped) delivers current to the voice coil on the speaker.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40471)
- R & R IMPORTS R & R Imports LP-C-GCU19 Grand Canyon University Lopes Metal License Plate (LP-C-GCU19)
- ANCOR Green 10 AWG Primary Cable - 100' (108310)
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER (74040)
- PYLE 10'' 600 Watt Subwoofer, PLW10RD (PLW10RD)
- PYRAMID 6.5'' High Power White Injected P.P. Cone Woofer (WX65X)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- PAC Remote Level Cont.(Pre-Amp Stereo) (LC-1PAC)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- ELECTROMAGNETICISMME 1600W 2 Ohms Car Amplifier, Orange (EL3830970)
- ANTENNAS DIRECT ClearStream JUICE Preamp (JUICE)
- Acdelco Automotive Speakers & Amplifiers