Shop All Automotive Speakers & Amplifiers
Acdelco
Speaker, 15201406
Mfr # 15201406
Zoro # G5845960
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 8 Ohm
- Diameter (in) 6.13 in
- Number of Terminals 2
- Length (in) 8.81 in
- Frame Material Molded ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15201406
- Zoro # G5845960
- UPC # 707773152324
- Country of Origin Unknown
- Category Automotive Speakers & Amplifiers
Dimensions
Diameter (in) | 6.13 in |
Length (in) | 8.81 in |
Width (in) | 3.5 in |
Mounting Depth (in) | 1.16 in |
Height (in) | 6.25 in |
Details
Impedance | 8 Ohm |
Number of Terminals | 2 |
Frame Material | Molded ABS |
Item | Rear Side Door Speaker |
Driver Type | Midrange |
Frame Color | Black |
Cone Color | Black |
Terminal Type | Blade |
Sensitivity (dB) | 89 |
Description
AC Delco speaker's built a reputation in the automotive industry for quality and craftmanship. We manufacture speaker's for virtually every automobile on the road today. AC Delco speaker's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- WESTIN Platinum 3 Step Pad & Clips (26-0001)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 3/16", HM14, NBR (14804)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- SERVERUSA PAC - Territory Restricted - Bass Blockers - for 6x9 Speakers Blue, 2PK (SE59032)
- JBL JBL GT796 6 x 9 in. 3 Way G7-Series Coaxial Car Audio Speakers (GT796)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- POLY PLANAR Poly-Planar MA3013G 3" Flush Mount Speakers - Grey (MA3013G)
- MONOPRICE Caliber In-Wall Speaker 10in Fiber 300W Subwoofer (each) (30486)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- Acdelco Automotive Audio & Video