Shop All Automotive Speakers & Amplifiers
Acdelco
Speaker, 15071125
Mfr # 15071125
Zoro # G3180948
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 8 Ohm
- Frame Color Natural
- Length (in) 7.26 in
- Height (in) 3.25 in
- Sensitivity (dB) 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15071125
- Zoro # G3180948
- UPC # 21625629759
- Country of Origin Mexico
- Category Automotive Speakers & Amplifiers
Dimensions
Length (in) | 7.26 in |
Height (in) | 3.25 in |
Width (in) | 2.6 in |
Mounting Depth (in) | 1.78 in |
Details
Impedance | 8 Ohm |
Frame Color | Natural |
Sensitivity (dB) | 84 |
Terminal Type | Blade |
Driver Type | Woofer |
Item | Radio Speaker |
Cone Color | Black |
Number of Terminals | 2 |
Frame Material | Steel |
Description
Music will sound its best with ACDelco GM Original Equipment Car Speakers, and are GM-recommended replacements for your vehicle’s original components. Speakers turn electrical energy into mechanical energy to move air, using a permanent magnet and an electromagnet. The electromagnet is energized when the radio or amplifier (if equipped) delivers current to the voice coil on the speaker.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 (30-414-50)
- FEL-PRO Gasket Material, 3060 (3060)
- VELVAC Air-Electric Toggle Valve-Paddle (032225)
- PERMATEX Gasket Form-A #1 3Oz (80008)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mb (PLMRF65SB)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- PAC Remote Level Cont.(Pre-Amp Stereo) (LC-1PAC)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- ROCKFORD 6 x 9 in. 4-Way Car Speaker (P1694)
- Acdelco Automotive Audio & Video