Shop All Spark Plugs
Acdelco
Spark Plug, R46Sz
Mfr # R46SZ
Zoro # G5924936
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14
- Ground Electrode Quantity 1
- Seat Type Gasket
- Center Electrode Material Copper
- Resistor Plug Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # R46SZ
- Zoro # G5924936
- UPC # 808709834809
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | M14 |
Insulator Height (in) | 2.479 Inch |
Hex Size (in) | 13/16 Inch |
Details
Ground Electrode Quantity | 1 |
Seat Type | Gasket |
Center Electrode Material | Copper |
Resistor Plug | Yes |
Ground Electrode Material | Nickel |
Material Grade | Copper |
Center Electrode Tip Material | Nickel Alloy |
Center Electrode Design | Standard |
Heat Range | 6 |
Thread Reach (in) | 0.372 Inch |
Ribbed Core Nose | Yes |
Preset Gap (in) | 0.060 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE ExtendoMount Window / Dash Mount, Black (UH4WDEX2-SP)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1324 (Z36-1324)
- VELVAC Fuel Tank Safety Vent Valve 1.25"Fpt (060060)
- SPRAYWAY Interior Detailer (SW780-1)
- ACDELCO Spark Plug, R43Ts6 (R43TS6)
- ACDELCO Spark Plug, R44Xls (R44XLS)
- ACDELCO Spark Plug, R44Ts (R44TS)
- ACDELCO Spark Plug, 10 (10)
- ACDELCO Spark Plug, 41-979 (41-979)
- ACDELCO Spark Plug, C45L (C45L)
- STENS Ngk Spark Plug For Mcculloch Trimmers Pro Mac 2025, 2035, 2045; 130-761 (130-761)
- Acdelco Spark Plugs