Shop All Spark Plugs
Acdelco
Spark Plug, R45S
Mfr # R45S
Zoro # G5922879
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Copper
- Seat Type Gasket
- Ground Electrode Material Nickel
- Resistor Plug Yes
- Thread Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # R45S
- Zoro # G5922879
- UPC # 36666238082
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.480 Inch |
Hex Size (in) | 13/16 Inch |
Details
Center Electrode Material | Copper |
Seat Type | Gasket |
Ground Electrode Material | Nickel |
Resistor Plug | Yes |
Ground Electrode Quantity | 1 |
Heat Range | 5 |
Material Grade | Copper |
Preset Gap (in) | 0.035 Inch |
Thread Reach (in) | 0.370 Inch |
Ribbed Core Nose | Yes |
Center Electrode Tip Material | Nickel Alloy |
Center Electrode Design | Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 18-C CAMRY AEROSKIN SMOKE (320070)
- QUICKCABLE High Capacity Intercell, 3-3/4", PK5 (215025-005)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-38-2)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- ACDELCO Spark Plug, R43Ts6 (R43TS6)
- ACDELCO Spark Plug Asm, 41-814 (41-814)
- ACDELCO Spark Plug, 41-627 (41-627)
- ACDELCO Spark Plug, 41-100 (41-100)
- ACDELCO Spark Plug, R42Lts (R42LTS)
- ACDELCO Spark Plug, 10 (10)
- CTA MANUFACTURING Spark Plug Socket - 5/8" (2380)
- Acdelco Spark Plugs