Shop All Spark Plugs
Acdelco
Spark Plug, R44Ts
Mfr # R44TS
Zoro # G5921451
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Type Tapered
- Resistor Plug Yes
- Center Electrode Material Copper
- Ground Electrode Material Nickel
- Thread Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # R44TS
- Zoro # G5921451
- UPC # 808709586548
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.372 Inch |
Hex Size (in) | 5/8 Inch |
Details
Seat Type | Tapered |
Resistor Plug | Yes |
Center Electrode Material | Copper |
Ground Electrode Material | Nickel |
Ground Electrode Quantity | 1 |
Material Grade | Copper |
Center Electrode Design | Standard |
Thread Reach (in) | 0.430 Inch |
Preset Gap (in) | 0.044 Inch |
Heat Range | 4 |
Ribbed Core Nose | Yes |
Center Electrode Tip Material | Nickel Alloy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Reusable Fltr Crtrdg, For 6NVR5 and 6NVR6 (55B011)
- CTA MANUFACTURING SPRING COMPRESSOR FORD VALVE (CTA7639)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG64099)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- ACDELCO Spark Plug, 5 (5)
- ACDELCO Spark Plug, 41-107 (41-107)
- ACDELCO Spark Plug, 41-105 (41-105)
- ACDELCO Spark Plug, 41-837 (41-837)
- ACDELCO Spark Plug, 41-993 (41-993)
- ACDELCO Spark Plug, 41-990 (41-990)
- E-3 SPARKPLUGS E3 Lawn and Garden Spark Plug (E3.10)
- Acdelco Spark Plugs