Shop All Spark Plugs
Acdelco
Spark Plug, R44Ltsm6
Mfr # R44LTSM6
Zoro # G5921847
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistor Plug Yes
- Seat Type Tapered
- Thread Size 14mm
- Center Electrode Material Copper
- Ground Electrode Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # R44LTSM6
- Zoro # G5921847
- UPC # 808709159858
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.026 Inch |
Hex Size (in) | 5/8 Inch |
Details
Resistor Plug | Yes |
Seat Type | Tapered |
Center Electrode Material | Copper |
Ground Electrode Material | Nickel |
Ground Electrode Quantity | 1 |
Center Electrode Tip Material | Nickel Alloy |
Ribbed Core Nose | Yes |
Preset Gap (in) | 0.059 Inch |
Heat Range | 4 |
Thread Reach (in) | 0.670 Inch |
Center Electrode Design | Standard |
Material Grade | Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOCHARGE Cable Retractor (EVC0201)
- FIAMM AUTOMOTIVE HORN (72026)
- POWERBUILT Universal Offset Brake Spoon (647935)
- KYB Excel-G Suspension Strut, 334507 (334507)
- ACDELCO Spark Plug Asm, 25186682 (25186682)
- ACDELCO Spark Plug, 41-103 (41-103)
- ACDELCO Spark Plug, 41-837 (41-837)
- ACDELCO Spark Plug, R83Ts (R83TS)
- ACDELCO Spark Plug, 41-101 (41-101)
- ACDELCO Spark Plug, R46Sz (R46SZ)
- KOHLER Plug Spark -C/U Rc12Pyc (25 132 12-S)
- Acdelco Spark Plugs