Shop All Spark Plugs
Acdelco
Spark Plug, R43Xl
Mfr # R43XL
Zoro # G5936407
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Electrode Quantity 1
- Ground Electrode Material Nickel
- Center Electrode Material Copper
- Thread Size 14mm
- Seat Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # R43XL
- Zoro # G5936407
- UPC # 808709172581
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 13/16 Inch |
Insulator Height (in) | 2.124 Inch |
Details
Ground Electrode Quantity | 1 |
Ground Electrode Material | Nickel |
Center Electrode Material | Copper |
Seat Type | Gasket |
Resistor Plug | Yes |
Ribbed Core Nose | Yes |
Material Grade | Copper |
Thread Reach (in) | 0.750 Inch |
Preset Gap (in) | 0.033 Inch |
Center Electrode Design | Standard |
Heat Range | 3 |
Center Electrode Tip Material | Nickel Alloy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Round, P181186 (P181186)
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Red (ED3703R)
- WIX FILTERS GM FAMILY OF CARS AND TKS 68-97-A SEPARA (42098)
- LISLE Replacement Wheels, Plastic Creepers, 2" (92132)
- ACDELCO Spark Plug, 41-805 (41-805)
- ACDELCO Spark Plug, R85Ts (R85TS)
- ACDELCO Spark Plug Asm, 25186682 (25186682)
- ACDELCO Spark Plug, 41-808 (41-808)
- ACDELCO Spark Plug, 41-962 (41-962)
- ACDELCO Spark Plug, 41-629 (41-629)
- CHAMPION Copper Plus Small Engine- Boxed - RC14YC4, (985)
- Acdelco Spark Plugs