Shop All Spark Plugs
Acdelco
Spark Plug, R42Ts
Mfr # R42TS
Zoro # G5932861
original price:
$3.72
8% off
new price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistor Plug Yes
- Ground Electrode Quantity 1
- Thread Size 14mm
- Seat Type Tapered
- Center Electrode Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # R42TS
- Zoro # G5932861
- UPC # 808709586531
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.274 Inch |
Details
Resistor Plug | Yes |
Ground Electrode Quantity | 1 |
Seat Type | Tapered |
Center Electrode Material | Copper |
Ground Electrode Material | Nickel |
Thread Reach (in) | 0.430 Inch |
Heat Range | 2 |
Preset Gap (in) | 0.040 Inch |
Center Electrode Design | Standard |
Material Grade | Copper |
Ribbed Core Nose | Yes |
Center Electrode Tip Material | Nickel Alloy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER PROSPORTHD SERIES BATTTERY CHARGER (PROMARINER) (44021)
- CLIPLIGHT MANUFACTURING CO CAR ODOR AID SPRAY CAN 7OZ INTERIOR (CU171AIR)
- MEGUIARS #49 Heavy Duty Oxidation Remover - 16oz (M4916)
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- ACDELCO Spark Plug, 41-105 (41-105)
- ACDELCO Spark Plug, R43Xl (R43XL)
- ACDELCO Spark Plug, 41-803 (41-803)
- ACDELCO Spark Plug, 4 (4)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-156 (41-156)
- ACDELCO Spark Plug, 41-627 (41-627)
- ACDELCO Spark Plug, C45L (C45L)
- Acdelco Spark Plugs