Shop All Spark Plugs
Acdelco
Spark Plug, R42Lts6
Mfr # R42LTS6
Zoro # G5935339
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Electrode Material Nickel
- Thread Size 14mm
- Ground Electrode Quantity 1
- Center Electrode Material Copper
- Resistor Plug Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # R42LTS6
- Zoro # G5935339
- UPC # 808709159841
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.026 Inch |
Hex Size (in) | 5/8 Inch |
Details
Ground Electrode Material | Nickel |
Ground Electrode Quantity | 1 |
Center Electrode Material | Copper |
Resistor Plug | Yes |
Seat Type | Tapered |
Preset Gap (in) | 0.150 Inch |
Ribbed Core Nose | Yes |
Center Electrode Tip Material | Nickel Alloy |
Heat Range | 2 |
Center Electrode Design | Standard |
Thread Reach (in) | 0.810 Inch |
Material Grade | Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- K-TOOL INTERNATIONAL Tie Rod Separator Pickle Fork (KTI-71501)
- GLOBAL INDUSTRIAL Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity (985432)
- INDUCTION INNOVATIONS Thin Wall Coil Pack (MD99-644)
- ACDELCO Spark Plug, 41-101 (41-101)
- ACDELCO Spark Plug, R44Ltsm6 (R44LTSM6)
- ACDELCO Spark Plug, C45L (C45L)
- ACDELCO Spark Plug, Cr45Ts (CR45TS)
- ACDELCO Spark Plug, 41-104 (41-104)
- ACDELCO Spark Plug, 41-962 (41-962)
- BRIGGS & STRATTON Spark Plug, 24 Pack of 694385 (4173)
- Acdelco Spark Plugs