Shop All Spark Plugs
Acdelco
Spark Plug, Fr5Ls
Mfr # FR5LS
Zoro # G5890146
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Copper
- Seat Type Gasket
- Resistor Plug Yes
- Thread Size 14mm
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # FR5LS
- Zoro # G5890146
- UPC # 808709697404
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Details
Center Electrode Material | Copper |
Seat Type | Gasket |
Resistor Plug | Yes |
Ground Electrode Quantity | 1 |
Center Electrode Tip Material | Nickel Alloy |
Preset Gap (in) | 0.035 Inch |
Thread Reach (in) | 0.750 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (74-32)
- INTEGRATED SUPPLY NETWORK Clore Booster Pak 5000 - (ES5000)
- JABSCO Impeller Kit - 10 Blade - Neoprene - 2- " (18777-0001-P)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- ACDELCO Spark Plug, 41-100 (41-100)
- ACDELCO Spark Plug, 41-105 (41-105)
- ACDELCO Spark Plug, 41-962 (41-962)
- ACDELCO Spark Plug, R44Xls (R44XLS)
- ACDELCO Spark Plug, 41-121 (41-121)
- ACDELCO Spark Plug, 41-979 (41-979)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RJ12YC (14)
- Acdelco Spark Plugs