Shop All Spark Plugs
Acdelco
Spark Plug, Cr42Ts
Mfr # CR42TS
Zoro # G5891056
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Electrode Quantity 1
- Seat Type Tapered
- Ground Electrode Material Nickel
- Thread Size 14mm
- Center Electrode Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # CR42TS
- Zoro # G5891056
- UPC # 808709238164
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.274 Inch |
Hex Size (in) | 5/8 Inch |
Details
Ground Electrode Quantity | 1 |
Seat Type | Tapered |
Ground Electrode Material | Nickel |
Center Electrode Material | Copper |
Resistor Plug | Yes |
Thread Reach (in) | 0.670 Inch |
Center Electrode Tip Material | Copper |
Material Grade | Copper |
Ribbed Core Nose | Yes |
Heat Range | 2 |
Center Electrode Design | Standard |
Preset Gap (in) | 0.033 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID TIRE VALVE CORE TOOL (SG65150)
- KEN-TOOL 37IN TRUCK TUBELESS TIRE IRON (KEN34645)
- GATES Premium OE Micro-V Belt - Power Steering, K040415 (K040415)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- ACDELCO Spark Plug Asm, 41-124 (41-124)
- ACDELCO Spark Plug, R44Lts (R44LTS)
- ACDELCO Spark Plug, R43 (R43)
- ACDELCO Spark Plug, 41-630 (41-630)
- ACDELCO Spark Plug Asm, 25186682 (25186682)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-125 (41-125)
- NGK IRIDIUM IX SPARK PLUG(PR-EA/BX-4) (372)
- Acdelco Spark Plugs