Shop All Spark Plugs
Acdelco
Spark Plug, C87
Mfr # C87
Zoro # G5887398
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Type Gasket
- Resistor Plug Yes
- Center Electrode Material Copper
- Thread Size 18mm
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # C87
- Zoro # G5887398
- UPC # 808709697428
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 18mm |
Hex Size (in) | 3/4 Inch |
Details
Seat Type | Gasket |
Resistor Plug | Yes |
Center Electrode Material | Copper |
Ground Electrode Quantity | 1 |
Preset Gap (in) | 0.025 Inch |
Heat Range | 7 |
Center Electrode Tip Material | Copper |
Thread Reach (in) | 0.490 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T23 24" LOCK RING TOOL (KT32123)
- SKF NBR, single lip, grease seal, Bore-Tite (15032)
- MONROE Load Adjusting Shock Absorber, 58527 (58527)
- CAMCO RhinoFLEX 90-Degree Swivel Fitting Clear (39857)
- ACDELCO Spark Plug, 41-837 (41-837)
- ACDELCO Spark Plug, 5 (5)
- ACDELCO Spark Plug, 41-902 (41-902)
- ACDELCO Spark Plug, R45 (R45)
- ACDELCO Spark Plug, 41-104 (41-104)
- ACDELCO Spark Plug, 41-983 (41-983)
- NGK 7751 Laser Iridium Spark Plug (7751)
- Acdelco Spark Plugs