Shop All Spark Plugs
Acdelco
Spark Plug Asm-Gas Eng Ign, 41-162
Mfr # 41-162
Zoro # G5834356
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Iridium
- Ground Electrode Material Iridium
- Seat Type Tapered
- Ground Electrode Quantity 1
- Thread Size M14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-162
- Zoro # G5834356
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | M14 |
Insulator Height (in) | 0.972 Inch |
Details
Center Electrode Material | Iridium |
Ground Electrode Material | Iridium |
Seat Type | Tapered |
Ground Electrode Quantity | 1 |
Resistor Plug | Yes |
Material Grade | Iridium |
Preset Gap (in) | 0.040 Inch |
Heat Range | 14 |
Center Electrode Tip Material | Iridium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire T6D-40022S Outlet GFCI Receptacle Tester (T6D-40022S)
- BALDWIN FILTERS Air Filter, 8-9/16 x 6-5/16 in. (PA2827)
- BOSCH 28Ca Clear Advantage Windshield Wiper Blade, Bosch (28-CA)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Crankshaft and Camshaft Seal Tool Kit (70961)
- ACDELCO Spark Plug, 41-630 (41-630)
- ACDELCO Spark Plug, R44Tx (R44TX)
- ACDELCO Spark Plug, 41-627 (41-627)
- ACDELCO Spark Plug, R43Ts6 (R43TS6)
- ACDELCO Spark Plug, Mr43Lts (MR43LTS)
- ACDELCO Spark Plug, 41-993 (41-993)
- ACDELCO Spark Plug, 41-983 (41-983)
- Acdelco Spark Plugs