Shop All Spark Plugs
Acdelco
Spark Plug Asm, 41-833
Mfr # 41-833
Zoro # G5839980
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistor Plug Yes
- Seat Type Gasket
- Center Electrode Material Nickel
- Ground Electrode Material Platinum
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-833
- Zoro # G5839980
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.303 Inch |
Hex Size (in) | 13/16 Inch |
Details
Resistor Plug | Yes |
Seat Type | Gasket |
Center Electrode Material | Nickel |
Ground Electrode Material | Platinum |
Ground Electrode Quantity | 1 |
Preset Gap (in) | 0.038 Inch |
Thread Reach (in) | 0.370 Inch |
Material Grade | Platinum |
Center Electrode Tip Material | Platinum |
Center Electrode Design | Standard |
Heat Range | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- 3M Seam Sealer, Heavy Bodied (08308)
- BOARDWALK Dual-Surface Vehicle Brush, 10" Long, Brown (BWK8420)
- ACDELCO Spark Plug, R44Tx (R44TX)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-162 (41-162)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-125 (41-125)
- ACDELCO Spark Plug, 41-606 (41-606)
- ACDELCO Spark Plug Asm, 41-124 (41-124)
- ACDELCO Spark Plug, Mr43Lts (MR43LTS)
- BOSCH FR8DS Silver Spark Plug (FR8DS)
- Acdelco Spark Plugs