Shop All Spark Plugs
Acdelco
Spark Plug, 6
Mfr # 6
Zoro # G5845906
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Copper
- Seat Type Tapered
- Resistor Plug Yes
- Thread Size 14mm
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 6
- Zoro # G5845906
- UPC # 707773558263
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.067 Inch |
Hex Size (in) | 5/8 Inch |
Details
Center Electrode Material | Copper |
Seat Type | Tapered |
Resistor Plug | Yes |
Ground Electrode Quantity | 1 |
Ground Electrode Material | Platinum |
Thread Reach (in) | 0.680 Inch |
Heat Range | 14 |
Center Electrode Tip Material | Platinum |
Material Grade | Platinum |
Center Electrode Design | Standard |
Preset Gap (in) | 0.047 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA1894)
- BEARING BUDDY Bearing Buddy 70023 BRA Model 23B, Pair (70023)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 5 Gal., Pail (M00200403)
- ACDELCO Spark Plug, R45 (R45)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-162 (41-162)
- ACDELCO Spark Plug, R42Lts6 (R42LTS6)
- ACDELCO Spark Plug, 41-100 (41-100)
- ACDELCO Spark Plug, 41-105 (41-105)
- ACDELCO Spark Plug, R43 (R43)
- CHAMPION RC12YC Copper Plus Automotive Spark Plug (71-1)
- Acdelco Spark Plugs