Shop All Spark Plugs
Acdelco
Spark Plug, 41-990
Mfr # 41-990
Zoro # G5830409
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14mm
- Seat Type Tapered
- Ground Electrode Quantity 1
- Resistor Plug Yes
- Ground Electrode Material Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-990
- Zoro # G5830409
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.047 Inch |
Details
Seat Type | Tapered |
Ground Electrode Quantity | 1 |
Resistor Plug | Yes |
Ground Electrode Material | Platinum |
Center Electrode Material | Nickel |
Center Electrode Tip Material | Platinum |
Thread Reach (in) | 0.980 Inch |
Center Electrode Design | Fine Wire |
Material Grade | Double Platinum |
Preset Gap (in) | 0.043 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- BANDO Auto Serpentine Belt, 3Pk950 (3PK950)
- ATTWOOD Attwood SP-1002 Lock'N-Pin 3/4 in. Pin Seat Mount Spring (SP-1002)
- DONALDSON Flared Adapter, 4 In (102 Mm), P207582 (P207582)
- ACDELCO Spark Plug, R45 (R45)
- ACDELCO Sparkplug Pkg, R44Xl (R44XL)
- ACDELCO Spark Plug, R45Xls (R45XLS)
- ACDELCO Spark Plug, R45Ts (R45TS)
- ACDELCO Spark Plug, 41-631 (41-631)
- ACDELCO Spark Plug, 41-834 (41-834)
- STENS Spark Plug Fits For Ngk Bpmr7A Solid Nose Makita 965 603 021 130-540 (130-540)
- Acdelco Spark Plugs