Shop All Spark Plugs
Acdelco
Spark Plug, 41-948
Mfr # 41-948
Zoro # G5832892
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Copper
- Seat Type Tapered
- Ground Electrode Material Platinum
- Thread Size 14mm
- Resistor Plug Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 41-948
- Zoro # G5832892
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.087 Inch |
Hex Size (in) | 5/8 Inch |
Details
Center Electrode Material | Copper |
Seat Type | Tapered |
Ground Electrode Material | Platinum |
Resistor Plug | Yes |
Ground Electrode Quantity | 1 |
Material Grade | Platinum |
Preset Gap (in) | 0.045 Inch |
Thread Reach (in) | 0.680 Inch |
Center Electrode Tip Material | Platinum |
Center Electrode Design | Fine Wire |
Heat Range | 14 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX 2IN & 2-5/16IN DOUBLE TOW BALL - CHROME, FOR ALUMINUM HITCHES (TDBAL22516)
- WEGMANN AUTOMOTIVE Steel Wheel Weight (300360STR)
- LISLE Electrical Separator Connector (13120)
- GROTE Center Mount Reflector (40152-3)
- ACDELCO Spark Plug, 41-806 (41-806)
- ACDELCO Spark Plug, 41-101 (41-101)
- ACDELCO Spark Plug, R43Fs (R43FS)
- ACDELCO Spark Plug, R44Lts6 (R44LTS6)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-125 (41-125)
- ACDELCO Spark Plug, Cr43Ts (CR43TS)
- STENTENSGOLF StentensGolf NGK-BPR5ES Club Car & Ezgo Spark Plug - NGK (NGK-BPR5ES)
- Acdelco Spark Plugs