Shop All Spark Plugs
Acdelco
Spark Plug, 41-806
Mfr # 41-806
Zoro # G5835808
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Copper
- Ground Electrode Material Platinum
- Resistor Plug Yes
- Seat Type Gasket
- Thread Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-806
- Zoro # G5835808
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.047 Inch |
Details
Center Electrode Material | Copper |
Ground Electrode Material | Platinum |
Resistor Plug | Yes |
Seat Type | Gasket |
Ground Electrode Quantity | 1 |
Material Grade | Platinum |
Preset Gap (in) | 0.045 Inch |
Heat Range | 12 |
Thread Reach (in) | 0.680 Inch |
Center Electrode Design | Standard |
Center Electrode Tip Material | Platinum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING IDENTIFICATION BAR LIGHT RED (107-3R)
- BALDWIN FILTERS Air Filter, 12-1/16 x 10-7/16 in. (PA1663)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, SHOE/LINING KIT-10IN (30821)
- SKF SCOTSEAL CLASSIC SEAL (31281)
- ACDELCO Spark Plug, 41-601 (41-601)
- ACDELCO Spark Plug, R45 (R45)
- ACDELCO Spark Plug, 41-962 (41-962)
- ACDELCO Spark Plug, 41-808 (41-808)
- ACDELCO Spark Plug, Cr42Ts (CR42TS)
- ACDELCO Spark Plug, C87 (C87)
- AUTOLITE Copper Non-Resistor Spark Plug (2976)
- Acdelco Spark Plugs