Shop All Spark Plugs
Acdelco
Spark Plug, 41-805
Mfr # 41-805
Zoro # G5837698
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14mm
- Resistor Plug Yes
- Ground Electrode Material Platinum
- Center Electrode Material Copper
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-805
- Zoro # G5837698
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.047 Inch |
Details
Resistor Plug | Yes |
Ground Electrode Material | Platinum |
Center Electrode Material | Copper |
Ground Electrode Quantity | 1 |
Seat Type | Tapered |
Material Grade | Platinum |
Preset Gap (in) | 0.055 Inch |
Thread Reach (in) | 0.680 Inch |
Center Electrode Tip Material | Platinum |
Heat Range | 14 |
Center Electrode Design | Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE MANUFACTURING Mechanic Seat, Steel, 480 lb. Load Cap. (HRSRED)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 1/2" (ACR064) (ACR-064)
- STENS Belt For Allis Chalmers 1607051, 2027134, Ayp 57955 Lawn Mowers (248-070)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P764729 (P764729)
- ACDELCO Spark Plug, 41-948 (41-948)
- ACDELCO Spark Plug, C45L (C45L)
- ACDELCO Spark Plug, R45Xls (R45XLS)
- ACDELCO Spark Plug, 5 (5)
- ACDELCO Spark Plug, 41-121 (41-121)
- ACDELCO Spark Plug, 41-100 (41-100)
- STENS Spark Plug For Ngk 6778, Cmr6H, Plug Type Resistor; 130-212 (130-212)
- Acdelco Spark Plugs