Shop All Spark Plugs
Acdelco
Spark Plug, 41-803
Mfr # 41-803
Zoro # G5840026
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistor Plug Yes
- Ground Electrode Quantity 1
- Ground Electrode Material Platinum
- Seat Type Tapered
- Center Electrode Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-803
- Zoro # G5840026
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.362 Inch |
Hex Size (in) | 5/8 Inch |
Details
Resistor Plug | Yes |
Ground Electrode Quantity | 1 |
Ground Electrode Material | Platinum |
Seat Type | Tapered |
Center Electrode Material | Copper |
Center Electrode Design | Standard |
Material Grade | Platinum |
Thread Reach (in) | 0.440 Inch |
Heat Range | 12 |
Preset Gap (in) | 0.045 Inch |
Center Electrode Tip Material | Platinum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Master Disconnect Switch, On-Off, Red Knob (75920-BP)
- BOSCH ICON Wiper Blade -20OE (20OE)
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 227Pkg (227PKG)
- ARCTIC FREEZE Ac Gauge/Hose Trigger (AFGBM3-6)
- ACDELCO Spark Plug, 41-629 (41-629)
- ACDELCO Spark Plug, 41-979 (41-979)
- ACDELCO Spark Plug, Cr43Ts (CR43TS)
- ACDELCO Spark Plug Asm, 41-130 (41-130)
- ACDELCO Spark Plug, R43Xl (R43XL)
- ACDELCO Spark Plug, 41-114 (41-114)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6709 (6709)
- Acdelco Spark Plugs