Shop All Spark Plugs
Acdelco
Spark Plug, 41-800
Mfr # 41-800
Zoro # G5837162
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Electrode Material Platinum
- Thread Size 14mm
- Center Electrode Material Copper
- Seat Type Gasket
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-800
- Zoro # G5837162
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.134 Inch |
Hex Size (in) | 5/8 Inch |
Details
Ground Electrode Material | Platinum |
Center Electrode Material | Copper |
Seat Type | Gasket |
Ground Electrode Quantity | 1 |
Resistor Plug | Yes |
Center Electrode Design | Standard |
Heat Range | 12 |
Material Grade | Double Platinum |
Preset Gap (in) | 0.047 Inch |
Center Electrode Tip Material | Platinum |
Thread Reach (in) | 0.750 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI AXLES/BOOTS Stk Dual Port Cyl Shrds Ch, 00-9063-0 (00-9063-0)
- ILC Replacement for KOHLER 25-098-04 STARTER (25-098-04 STARTER)
- SEACHOICE Double Braid Nylon Dock Line, Gold/White, 5/8" x 35' (40061)
- SEACHOICE Stainless Steel Lifting Ring With Cleat 6" With 1-1/8" Eye (30241)
- ACDELCO Spark Plug, R83Ts (R83TS)
- ACDELCO Spark Plug, R43Ts (R43TS)
- ACDELCO Spark Plug, 41-979 (41-979)
- ACDELCO Spark Plug, R43 (R43)
- ACDELCO Spark Plug, 41-601 (41-601)
- ACDELCO Spark Plug, 41-902 (41-902)
- AUTOLITE Copper Resistor Spark Plug, 3926 Automotive Plug (3926)
- Acdelco Spark Plugs