Shop All Spark Plugs
Acdelco
Spark Plug, 41-630
Mfr # 41-630
Zoro # G5835342
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Type Gasket
- Ground Electrode Material Platinum
- Center Electrode Material Copper
- Resistor Plug Yes
- Thread Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-630
- Zoro # G5835342
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.007 Inch |
Hex Size (in) | 5/8 Inch |
Details
Seat Type | Gasket |
Ground Electrode Material | Platinum |
Center Electrode Material | Copper |
Resistor Plug | Yes |
Ground Electrode Quantity | 1 |
Preset Gap (in) | 0.059 Inch |
Center Electrode Design | Standard |
Thread Reach (in) | 0.750 Inch |
Material Grade | Copper |
Center Electrode Tip Material | Nickel Alloy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- SURE SHOT Nozzle, Adjustable, Fine Mist, Stream (P602)
- STEELMAN Master Cooling System Test and Purge Kit (60025)
- MONROE Quick-Strut Complete Strut Assembly, 172984 (172984)
- ACDELCO Spark Plug, 41-834 (41-834)
- ACDELCO Spark Plug, R83Ts (R83TS)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-125 (41-125)
- ACDELCO Spark Plug, R44Ltsm6 (R44LTSM6)
- ACDELCO Spark Plug, 41-983 (41-983)
- ACDELCO Spark Plug, 41-806 (41-806)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RZ7C (965)
- Acdelco Spark Plugs