Shop All Spark Plugs
Acdelco
Spark Plug, 41-627
Mfr # 41-627
Zoro # G5836182
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Copper
- Resistor Plug Yes
- Ground Electrode Material Nickel
- Thread Size M14
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 41-627
- Zoro # G5836182
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | M14 |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.010 Inch |
Details
Center Electrode Material | Copper |
Resistor Plug | Yes |
Ground Electrode Material | Nickel |
Ground Electrode Quantity | 1 |
Seat Type | Gasket |
Preset Gap (in) | 0.040 Inch |
Thread Reach (in) | 0.750 Inch |
Center Electrode Tip Material | Nickel Alloy |
Center Electrode Design | Standard |
Material Grade | Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN MAX Winch Tray Face Plate (46-70060)
- DAYCO Auto V-Belt, Industry Number 11A1320 (15520)
- OTC Terminal Release Tool, Black, 7-13/64" L (6766)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- ACDELCO Sparkplug Pkg, R44Xl (R44XL)
- ACDELCO Spark Plug, R44Ts (R44TS)
- ACDELCO Spark Plug, 41-993 (41-993)
- ACDELCO Spark Plug, R43 (R43)
- ACDELCO Spark Plug, Cr45Ts (CR45TS)
- ACDELCO Spark Plug, 10 (10)
- NGK IRIDIUM IX SPARK PLUG(PR-EA/BX-4) (6597)
- Acdelco Spark Plugs