Shop All Spark Plugs
Acdelco
Spark Plug, 41-121
Mfr # 41-121
Zoro # G5835001
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Electrode Quantity 1
- Resistor Plug Yes
- Thread Size 14mm
- Ground Electrode Material Platinum
- Seat Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-121
- Zoro # G5835001
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 1.988 Inch |
Details
Ground Electrode Quantity | 1 |
Resistor Plug | Yes |
Ground Electrode Material | Platinum |
Seat Type | Gasket |
Center Electrode Material | Copper |
Ribbed Core Nose | Yes |
Center Electrode Tip Material | Iridium |
Material Grade | Iridium |
Center Electrode Design | Fine Wire |
Preset Gap (in) | 0.027 Inch |
Thread Reach (in) | 0.750 Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Antenna, Center Load, 49inH (305495SE)
- WAI GLOBAL STRHI OSGR (18054N)
- WELD MOUNT AT-5 Large White Nylon Wire Tie Mount - Qty. 50 (805950)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- ACDELCO Spark Plug, Fr5Ls (FR5LS)
- ACDELCO Spark Plug, 41-110 (41-110)
- ACDELCO Spark Plug, 41-805 (41-805)
- ACDELCO Spark Plug Pkg, 41-802 (41-802)
- ACDELCO Spark Plug Asm, 25186682 (25186682)
- ACDELCO Spark Plug, 41-810 (41-810)
- AUTOLITE Copper Resistor Spark Plug, 5924 Small Engine Plug (5924)
- Acdelco Spark Plugs