Shop All Spark Plugs
Acdelco
Spark Plug, 41-105
Mfr # 41-105
Zoro # G5832350
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Type Tapered
- Thread Size 14mm
- Resistor Plug Yes
- Ground Electrode Material Platinum
- Center Electrode Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-105
- Zoro # G5832350
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.067 Inch |
Details
Seat Type | Tapered |
Resistor Plug | Yes |
Ground Electrode Material | Platinum |
Center Electrode Material | Copper |
Ground Electrode Quantity | 1 |
Thread Reach (in) | 0.980 Inch |
Center Electrode Tip Material | Iridium |
Preset Gap (in) | 0.043 Inch |
Material Grade | Iridium |
Center Electrode Design | Fine Wire |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 7/16" x 2-5/16" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51042)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 12in Pitch (3311-114-12)
- BALDWIN FILTERS Air Filter, 6 x 7-3/4 in. (PA3908)
- ACDELCO Spark Plug, Mr43T (MR43T)
- ACDELCO Spark Plug, R44Ltsm (R44LTSM)
- ACDELCO Spark Plug, R46Sz (R46SZ)
- ACDELCO Spark Plug, C45L (C45L)
- ACDELCO Spark Plug, 41-101 (41-101)
- ACDELCO Spark Plug, 41-837 (41-837)
- NGK C7HSA Spark Plug (4629)
- Acdelco Spark Plugs