Shop All Spark Plugs
Acdelco
Spark Plug, 41-103
Mfr # 41-103
Zoro # G5831118
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14mm
- Center Electrode Material Copper
- Resistor Plug Yes
- Seat Type Tapered
- Ground Electrode Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 41-103
- Zoro # G5831118
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.067 Inch |
Details
Center Electrode Material | Copper |
Resistor Plug | Yes |
Seat Type | Tapered |
Ground Electrode Quantity | 1 |
Ground Electrode Material | Iridium |
Preset Gap (in) | 0.043 Inch |
Center Electrode Tip Material | Iridium |
Material Grade | Iridium |
Center Electrode Design | Fine Wire |
Thread Reach (in) | 0.980 Inch |
Heat Range | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Stake Pocket Spare Tire Carrier (5201012)
- AP EXHAUST Converter-Direct Fit, 645342 (645342)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 2-Pack (252295)
- TURTLE WAX Marvel Diesel/Gasoline Fuel Treatment 32 oz (MM13R)
- ACDELCO Spark Plug, R44Ltsm (R44LTSM)
- ACDELCO Spark Plug, R45S (R45S)
- ACDELCO Spark Plug, 41-837 (41-837)
- ACDELCO Spark Plug, Cr45Ts (CR45TS)
- ACDELCO Spark Plug, 41-808 (41-808)
- ACDELCO Spark Plug, 41-803 (41-803)
- STENS Spark Plug 130-241 For Champion Rcj7Y (130-241)
- Acdelco Spark Plugs