Shop All Spark Plugs
Acdelco
Spark Plug, 41-100
Mfr # 41-100
Zoro # G5830250
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14mm
- Center Electrode Material Copper
- Ground Electrode Quantity 1
- Resistor Plug Yes
- Seat Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 41-100
- Zoro # G5830250
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Insulator Height (in) | 2.067 Inch |
Hex Size (in) | 5/8 Inch |
Details
Center Electrode Material | Copper |
Ground Electrode Quantity | 1 |
Resistor Plug | Yes |
Seat Type | Tapered |
Ground Electrode Material | Iridium |
Thread Reach (in) | 0.680 Inch |
Heat Range | 4 |
Preset Gap (in) | 0.043 Inch |
Material Grade | Iridium |
Center Electrode Design | Fine Wire |
Center Electrode Tip Material | Iridium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Single Wheel Jack - 1200 lbs. Capacity (TJ12000101)
- STRONG ARM Hood Lift Support, 6545 (6545)
- DILL AIR CONTROLS DUAL FOOT OFFSET TRUCK GAUGE (DIL7275-RB)
- KEN-TOOL T2X 18" Tire Iron (32102)
- ACDELCO Spark Plug, Cr42Ts (CR42TS)
- ACDELCO Spark Plug, R43Xl (R43XL)
- ACDELCO Spark Plug, 41-805 (41-805)
- ACDELCO Spark Plug, 5 (5)
- ACDELCO Spark Plug, 4 (4)
- ACDELCO Spark Plug, 41-103 (41-103)
- BOSCH Large C-Frame (6736)
- Acdelco Spark Plugs