Shop All Spark Plugs
Acdelco
Spark Plug, 10
Mfr # 10
Zoro # G5798717
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Material Copper
- Seat Type Tapered
- Ground Electrode Quantity 1
- Thread Size 14mm
- Resistor Plug Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 10
- Zoro # G5798717
- UPC # 808709065975
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Thread Size | 14mm |
Hex Size (in) | 5/8 Inch |
Insulator Height (in) | 2.323 Inch |
Details
Center Electrode Material | Copper |
Seat Type | Tapered |
Ground Electrode Quantity | 1 |
Resistor Plug | Yes |
Ground Electrode Material | Nickel |
Center Electrode Design | Standard |
Thread Reach (in) | 0.440 Inch |
Heat Range | 12 |
Preset Gap (in) | 0.037 Inch |
Material Grade | Platinum |
Center Electrode Tip Material | Platinum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT LUG NUT FLIP 18.5MM X 19.5MM (CTA4221)
- PRO-LIFT Bottle Jack, Hydraulic, 20 tons (B-020D)
- DORMAN PCV Valve Grommet, 42061 (42061)
- GEARWRENCH Window Molding Remover (KDT2038D)
- ACDELCO Spark Plug, 41-987 (41-987)
- ACDELCO Spark Plug, 41-808 (41-808)
- ACDELCO Spark Plug, R42Lts (R42LTS)
- ACDELCO Spark Plug Asm, 41-124 (41-124)
- ACDELCO Spark Plug, 41-103 (41-103)
- ACDELCO Spark Plug, 41-942 (41-942)
- AUTOLITE Autolite A77-5243 Power Spark Plugs Box of 4 (A77-5243)
- Acdelco Spark Plugs