Shop All Automotive Wires & Cables
Acdelco
Socket Asm-Rr Ctsy & Rdg Lp(W/Leads), Ls69
Mfr # LS69
Zoro # G5705486
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Retainer
- Terminal Gender Male
- Terminal Type Lead Wire
- Wire Color White
- Connector Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # LS69
- Zoro # G5705486
- UPC # 36666194814
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Includes | Retainer |
Terminal Gender | Male |
Terminal Type | Lead Wire |
Wire Color | White |
Connector Color | Black |
Connector Shape | Rectangle |
Connector Gender | Female |
Number of Wires | 2 |
Bulb Base Type | Push |
Number of Terminals | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP Pro Installer 400A Selector Battery Switch - MC10 (771-S)
- ILB GOLD Replacement For Honda, 31204-Za0-003 Solenoid - Switch (31204-ZA0-003 SOLENOID - SWITCH)
- ILB GOLD Indicator Lamp, Replacement For Light Bulb / Lamp LR00001 (LR00001)
- DISCO Alum Window Reg Peel Rivets 1/4" Dia 9/64"-3/16" G/R PK25 (9902PK)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- GROTE ADAPTER HARNESS, 3-PIN AMP TO 4-PIN AMP (66865)
- Acdelco Automotive Electrical