Shop All Brake Pads
Acdelco
Shoe Kit-Rr Park Brk, 171-1187
Mfr # 171-1187
Zoro # G9540156
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.69 in
- Length 8.88 in
- Friction Material Attachment Bonded
- Friction Material Thickness 0.0393 in
- Width (in) 4.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 171-1187
- Zoro # G9540156
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Height | 3.69 in |
Length | 8.88 in |
Width (in) | 4.59 in |
Brake Shoe Width | 1.968 in |
Details
Item | Rear Parking Brake Shoes |
Friction Material Attachment | Bonded |
Friction Material Thickness | 0.0393 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flywheel Turner Ffr Rear Wheel Drive (23800)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- LITTLE GIANT PUMP Hydropnic Pump 1200Gph (505355)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- ACDELCO Pad Setrr Disc Brk, 17D1194Sdh (17D1194SDH)
- ACDELCO PAD KITFRT DISC BRK (14D459MH)
- ACDELCO Pedal Asm-Accel (84328657)
- ACDELCO PAD KITFRT & RR DISC BRK (17D785CHF1)
- ACDELCO PAD KITFRT DISC BRK (14D52MH)
- ACDELCO Pad Set-Rr Disc Brk, 17D1468Chf1 (17D1468CHF1)
- BOSCH Quietcast Disc Disc Brake Pads, Bc1182 (BC1182)
- Acdelco Automotive Brakes