Shop All Shocks & Struts
Acdelco
Shock Absorber Kit - Front, 540-182
Mfr # 540-182
Zoro # G5671030
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.4 in
- Upper Mounting Type Threaded Stud
- Lower Mount Type Eyelet
- Includes Screws, Bolts, and Nuts
- Length 20.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 540-182
- Zoro # G5671030
- UPC # 21625866376
- Country of Origin Mexico
- Category Shocks & Struts
Dimensions
Extended Length | 15.4 in |
Length | 20.62 in |
Collapsed Length (in) | 11 in |
Width (in) | 4.38 in |
Height (in) | 3.12 in |
Body Diameter (in) | 2 in |
Details
Upper Mounting Type | Threaded Stud |
Lower Mount Type | Eyelet |
Includes | Screws, Bolts, and Nuts |
Cylinder Color | Blue |
Damping Type | Gas |
Grade Type | Performance |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- K&N Oil Filter/Automotive, Hp-1002 (HP-1002)
- MAIN FILTER ZINGA AE10AZ Replacement/Interchange Spin-On Filter (MF0410544)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 5 In (PT765)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- ACDELCO Absorber Asm-Frt Shk, 540-1731 (540-1731)
- TMC Front Right Suspension Strut For Nissan Rogue (78-72608)
- UNITY 256500 Rear Shock Absorber (256500)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 31538 (31538)
- Acdelco Shocks & Struts