Shop All Shocks & Struts
Acdelco
Shock Absorber, 560-573
Mfr # 560-573
Zoro # G5425741
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Mounting Type Loop Bushing and Sleeve
- Lower Mount Type Loop Bushing and Sleeve
- Adjustable No
- Features Dust Shield, Gas Charged
- Length 18.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 560-573
- Zoro # G5425741
- UPC # 707773388501
- Country of Origin Mexico
- Category Shocks & Struts
Dimensions
Length | 18.75 in |
Width (in) | 4.75 in |
Height (in) | 4.75 in |
Body Diameter (in) | 1.77 in |
Details
Item | Rear Shock Absorber |
Upper Mounting Type | Loop Bushing and Sleeve |
Lower Mount Type | Loop Bushing and Sleeve |
Adjustable | No |
Features | Dust Shield, Gas Charged |
Description
ACDelco GM Original Equipment Shock Absorbers are GM-recommended replacements for your vehicle's original components. Shock absorbers help absorb and dampen road input into your vehicle's suspension, helping provide proper feel and control of your vehicle. These original equipment shock absorbers have been manufactured to fit your GM vehicle, providing the same performance, durability and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ported Vacuum Switch, Pvs27 (PVS27)
- 3M Headlight Lens Restoration System, 39008 (MMM39008)
- CAR DEALER DEPOT Fade Away Dressing, Restores Original Shine: 1 Gallon (616-1G)
- A & I PRODUCTS Pan Seat, Steel 21" x14" x1" (A-3698466M91)
- ACDELCO Absorber Asm-Frt Shk, 540-1731 (540-1731)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- BILSTEIN Jeep Wrangler 95-87, 24-013109 (24-013109)
- MONROE Monroe Reflex Light Truck Shock Absorber - Rear, 911261 (911261)
- PRT Suspension Strut And Coil Spring Assembly, Prt 818218 (818218)
- Acdelco Shocks & Struts and Components