Shop All Engine Sensors
Acdelco
Sensor-Strg Whl Posn, 15231652
Mfr # 15231652
Zoro # G5601612
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Wiring Harness Included No
- Connector Color White
- Terminal Type Pin
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15231652
- Zoro # G5601612
- UPC # 808709701484
- Country of Origin Unknown
- Category Engine Sensors
Details
Terminal Gender | Male |
Wiring Harness Included | No |
Connector Color | White |
Terminal Type | Pin |
Connector Gender | Female |
Connector Shape | Rectangle |
Number Of Terminals | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3515)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Single (HL15P-A)
- WALKER EXHAUST Catalytic Converter, 16646 (16646)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Eng Oil Press, 12677838 (12677838)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS-66 (TS-66)
- Acdelco Engine Sensors