Shop All Engine Sensors
Acdelco
Sensor Kit-Strg Shf Torq, 23232310
Mfr # 23232310
Zoro # G5604336
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lb
- Height 4.75 in
- Length 5.88 in
- Width 4.88 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 23232310
- Zoro # G5604336
- UPC # 808709701620
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Height | 4.75 in |
Length | 5.88 in |
Width | 4.88 in |
Details
Weight | 0.5 lb |
Color | White |
Number of Terminals | 6 |
Terminal Type | Pin |
Connector Gender | Male |
Terminal Gender | Female |
Fit Type | Specific |
Item | Steering Shaft Torque Sensor |
Connector Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- TH MARINE Lanyard-Sfty Swtch, #L-4-DP (L-4-DP)
- BUYERS PRODUCTS LIGHT, 6.5INOVAL, STOP/TURN/TAIL, 10LED, (5626550)
- AUTO VENTSHADE 19-C RAM 1500 CREW CAB CHROME VENTVISOR-4PC (684806)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ENCORE AUTOMOTIVE Oxygen Sensor, Os-K10003 (OS-K10003)
- Acdelco Engine Sensors