Shop All Fuel Sensors
Acdelco
Sensor Kit-Fuel Lvl, Sk1476
Mfr # SK1476
Zoro # G5716178
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Terminal Type Blade
- Gasket Or Seal Included Yes
- Number Of Terminals 2
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # SK1476
- Zoro # G5716178
- UPC # 808709329008
- Country of Origin Unknown
- Category Fuel Sensors
Details
Connector Gender | Female |
Terminal Type | Blade |
Gasket Or Seal Included | Yes |
Number Of Terminals | 2 |
Terminal Gender | Female |
Connector Shape | Rectangle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 01091 Coupler Lock Pin - 1/4", Bulk (01091)
- KC HILITES UNIVERSAL FIT SLIMLITE LED; 6" SPOT BEAM SYS BLACK (100)
- MSD IGNITION IGNITION TESTER UNIVERSAL (89981)
- WAI GLOBAL Starter, STRMT PMDD, 12 Volt, CCW, 10Spline Shaft (18337N)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- BOSCH PRESSURE SENSOR (281006064)
- INTERMOTOR Fuel Pressure Sensor, FPS17 (FPS17)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- Acdelco Fuel Sensors