Shop All Fuel Sensors
Acdelco
Sensor Kit-Fuel Lvl, Sk1448
Mfr # SK1448
Zoro # G5716421
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length (in) 9.3 in
- Height (in) 3.5 in
- Terminal Type Blade
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # SK1448
- Zoro # G5716421
- UPC # 808709405061
- Country of Origin Unknown
- Category Fuel Sensors
Dimensions
Length (in) | 9.3 in |
Height (in) | 3.5 in |
Width (in) | 9.3 in |
Details
Color | White |
Terminal Type | Blade |
Number of Connectors | 1 |
Item | Fuel Level Sensor Kit |
Number of Terminals | 2 |
Connector Gender | Male Female |
Connector Shape | Rectangle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Pail, Hydraulic Oil, 15 ISO Viscosity, 5 SAE (126494)
- SPEC-D TUNING 04-08 Ford F150 Halo Projector Headlight (2LHP-F15004G-TM)
- WEATHERTECH Rear FloorLiners, Black, 4413172 (4413172)
- BUYERS PRODUCTS Bulk 6 Inch Clear Oval Backup Light With 24 LEDs (Sold in Multiples of 10) (5626325)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- NTK Fuel Rail Pressure Sensor Connector, 1P1817 (1P1817)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- HOLSTEIN FUEL PRESSURE SENSOR (2FPS0010)
- Acdelco Fuel Sensors