Shop All Fuel Sensors
Acdelco
Sensor Kit Fuel Lvl, Sk1438
Mfr # SK1438
Zoro # G5717718
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (in) 4.6 in
- Length (in) 9.1 in
- Height (in) 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # SK1438
- Zoro # G5717718
- UPC # 808709298472
- Country of Origin Unknown
- Category Fuel Sensors
Dimensions
Width (in) | 4.6 in |
Length (in) | 9.1 in |
Height (in) | 2.9 in |
Details
Item | Fuel Level Sensor Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter 2016-2018 Nissan Titan XD, WF10442 (WF10442)
- CRIMESTOPPER Sp402 Replacement 5-Button Remote (SPTX42)
- QUAKER STATE Pennzoil Platinum 5W-30 Gasoline Synthetic Motor Oil 5 qt 1 pk (550046126)
- LISLE Spark Plug, Gauge Wire, .025 - .045" (67800)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- VEMO FUEL PRESSURE SENSOR (V10-72-1552)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- DORMAN Fuel Level Sensor, 911-007 (911-007)
- AURORA INSTRUMENTS Aurora Fuel Level Sensor Kit (16508)
- Acdelco Fuel Sensors