Shop All Fuel Sensors
Acdelco
SENSOR KIT FUEL LVL
Mfr # SK1437
Zoro # G802175965
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (in) 4 in
- Length (in) 10.88 in
- Width (in) 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # SK1437
- Zoro # G802175965
- UPC # 809000000000
- Country of Origin Unknown
- Category Fuel Sensors
Dimensions
Height (in) | 4 in |
Length (in) | 10.88 in |
Width (in) | 6.5 in |
Details
Item | Fuel Level Sensor Kit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Deluxe Left Side Mirror (714579)
- KEN-TOOL Torque Socket 21mm, 100Ft/Lb -, Dd (30206)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF899)
- DEA MOUNTS Transmission Mount, A2448 (A2448)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- Acdelco Fuel Sensors