Shop All Fuel Sensors
Acdelco
Sensor Kit-Fuel Lvl, Sk1420
Mfr # SK1420
Zoro # G5716458
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Or Seal Included Yes
- Connector Shape Rectangle
- Terminal Gender Female
- Number Of Terminals 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # SK1420
- Zoro # G5716458
- UPC # 808709570233
- Country of Origin Unknown
- Category Fuel Sensors
Details
Gasket Or Seal Included | Yes |
Connector Shape | Rectangle |
Terminal Gender | Female |
Number Of Terminals | 2 |
Terminal Type | Blade |
Connector Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for REMY 1113281 STARTER (1113281 STARTER)
- CAL-VAN TOOLS STUD REMOVER (CAP TO 3/4") (CV19)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.75 Oz., PK25 (MC175N)
- PARKER Adapter, 3/8 in. Tube Size, 1.66 in. L (37PTCSP-6-4)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- VEMO FUEL PRESSURE SENSOR (V10-72-1552)
- BOSCH High Pressure Sensor - FuelNew, Bosch 0281006064 High Pressure Sensor - FuelNew (0281006064)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- Acdelco Fuel Sensors