Shop All Engine Sensors
Acdelco
Sensor Kit, Frt Whl Spd, 19299535
Mfr # 19299535
Zoro # G5616172
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number Of Terminals 2
- Connector Gender Female
- Terminal Type Blade, Pin
- Wiring Harness Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19299535
- Zoro # G5616172
- UPC # 808709001348
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length (in) | 5-15/16 Inch |
Details
Color | White |
Number Of Terminals | 2 |
Connector Gender | Female |
Terminal Type | Blade, Pin |
Wiring Harness Included | Yes |
Connector Shape | Oval |
Terminal Gender | Male |
Hardware Included | Yes |
Number Of Connectors | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE SPST Lighted Toggle Switch - Red LED - 12V - ON/OFF (1001906)
- MAXXIMA Work Light, 590 lm, LED, 2-13/64" H (MWL-13-A)
- THEXTON MANUFACTURING BACKPROBE CLIPS KIT (SET OF 20) (TH490)
- WALKER EXHAUST Exhaust Muffler Assembly, 47843 (47843)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Kittire Press Ind, TPMS173K (TPMS173K)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- BOSCH Oxygen Sensor, 13176 (13176)
- Acdelco Engine Sensors