Shop All Engine Sensors
Acdelco
Sensor-A/Trns Input & Output Spd, 24284706
Mfr # 24284706
Zoro # G5617916
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wiring Harness
- Number of Terminals 3
- Number of Wires 3
- Programmable Yes
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 24284706
- Zoro # G5617916
- UPC # 808709614616
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length | 365 mm |
Details
Includes | Wiring Harness |
Number of Terminals | 3 |
Number of Wires | 3 |
Programmable | Yes |
Connector Gender | Male |
Automotive Component Housing Material | Plastic |
Number of Connectors | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Replacement Parts Washer Pump, 40 gal. (PWP40)
- MEGUIARS $PRO HYBRID CERAMIC BEAD BOOSTER 1G (MGM-79901)
- LISLE Remote Starter Switch (20750)
- DISCO Door Hinge Pins 17/64" Pin Dia 2 3/4" Long (1292PK)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-Eng Oil Press, 12677838 (12677838)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- URO PARTS Oil Pressure Sender, 90174155101 (90174155101)
- Acdelco Engine Sensors