Shop All Tire Pressure Monitoring System Sensors
Acdelco
Sensor Asm-Tire Press Ind, 25981210
Mfr # 25981210
Zoro # G5623087
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.08 lb
- Material Aluminum
- Features Real Time Pressure Signal Transmission
- Height 0.9 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25981210
- Zoro # G5623087
- UPC # 21625639031
- Country of Origin Unknown
- Category Tire Pressure Monitoring System Sensors
Dimensions
Height | 0.9 in |
Width | 3 in |
Length | 3.4 in |
Details
Weight | 0.08 lb |
Material | Aluminum |
Features | Real Time Pressure Signal Transmission |
Includes | Gasket |
Programmable | Yes |
Monitor Type | Direct |
Activation Type | Scan Tool |
Mounting Method | Valve Stem Nut |
Power Source | Battery |
Valve Color | Silver |
Fit Type | Specific |
Item | Tire Pressure Monitoring System (TPMS) Sensor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH 2-WAY OIL FILTER #4 (CTA2508)
- OTC HOSE TUBE SEPARATOR (OTC4522)
- SMARTWASHER Caster, 4 in., with Brake (14815)
- VICTRON ENERGY BCD 402 2 batteries 40A (combiner diode) (BCD000402000)
- STANDARD IGNITION Tpms Valve Cap (Pr-Ea/Bx-100) Tpms Valve Stem, Tpm631N (TPM631N)
- IN-COMMAND CONTROL SYSTEMS iN-Command Tire Pressure Monitoring System - 2 Sensor Package (NCTP1002)
- DILL AIR CONTROLS REPL TPMS RUBBER STEM FOR NISSAN (DILVS-30)
- VALTERRA TIREMINDER TPMS (TM22129)
- STANDARD IGNITION TPMS OE Service Kit (TPM1100K)
- STANDARD IGNITION Tpms Service Kit Tpms Sensor Kit, Tpm2080K (TPM2080K)
- STANDARD IGNITION TIRE PRESSURE MONITOR SENSOR QWICK SENSR (QS106R)
- Acdelco Tire Pressure Monitoring System Sensors