Shop All Engine Sensors
Acdelco
Sensor Asm-Strg Whl Posn, 26109034
Mfr # 26109034
Zoro # G5615317
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Programming Required
- Length (in) 3.4 in
- Number of Terminals 8
- Connector Shape Rectangle
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 26109034
- Zoro # G5615317
- UPC # 808709701743
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length (in) | 3.4 in |
Width (in) | 2.5 in |
Height (in) | 2.2 in |
Details
Features | Programming Required |
Number of Terminals | 8 |
Connector Shape | Rectangle |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Type | Pin |
Connector Color | Black |
Item | Steering Wheel Position Sensor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Trailer Lock, Key Alike, Key 153, w/2 Keys (3KJL6)
- SEACHOICE Solar Post Cap LED Lamp, 5 LEDs, 45 Lumens, 7-1/2" dia.x4-3/4"H (3709)
- WILSON ANTENNAS CB Antenna, Magnet Stud, 15 ft. (305-38)
- RAYMARINE Raynet To Raynet Cable 5M A80005 (A80005)
- ACDELCO Sensor Kittire Press Ind, TPMS173K (TPMS173K)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Kit, Frt Whl Spd, 19299535 (19299535)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- WALKER PRODUCTS Oxygen Sensor, 350-34039 (350-34039)
- Acdelco Engine Sensors