Shop All Engine Sensors
Acdelco
Sensor Asm-Strg Whl Posn, 19418403
Mfr # 19418403
Zoro # G5604686
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (in) 3.1 in
- Height (in) 2 in
- Length (in) 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 19418403
- Zoro # G5604686
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Width (in) | 3.1 in |
Height (in) | 2 in |
Length (in) | 4.3 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 40 Microns (SBF-1001-9WB)
- GPD Hose Liquid Line (4812938)
- ZEROSTART Topstart Circulation Heater, 9000W 208V, Control Box (3301013)
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 5.2 gal Pail, Ready to Use, Water Based (53G167)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- DELPHI Oxygen Sensor, Es20161 (ES20161)
- Acdelco Engine Sensors