Shop All Engine Sensors
Acdelco
Sensor Asm-Rr Whl Spd, 84362328
Mfr # 84362328
Zoro # G600556294
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Terminal Gender Male
- Hardware Included Yes
- Wiring Harness Length (in) 37-13/16 Inch
- Terminal Type Blade, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 84362328
- Zoro # G600556294
- UPC # 808709734406
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Wiring Harness Length (in) | 37-13/16 Inch |
Details
Color | Black |
Terminal Gender | Male |
Hardware Included | Yes |
Terminal Type | Blade, Pin |
Connector Shape | Square |
Wiring Harness Included | Yes |
Number Of Connectors | 1 |
Connector Gender | Female |
Number Of Terminals | 2 |
Description
Sensor Asm-Rr Whl Spd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 30 A (CBC-30B)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- AUTO VENTSHADE 88-00 GM BUGFLECTOR-SMOKE (23024)
- ATLAS AUTOMOTIVE EQUIPMENT PLASTIC DRIP TRAY FOR 4 POST LIFT (ATEXH-DRPTRY8K)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ACDELCO Sensor Asm-Exh Temp, 19418898 (19418898)
- ACDELCO Sensor Asm-Eng Oil Press, 12677838 (12677838)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- BOSCH Oxygen Sensor, 15055 (15055)
- Acdelco Engine Sensors